Shop All Wire Terminals
Panduit
Tubular Ring Term, non-Insul, 1 - 2 AWG, #10 stud, S2-10R-T, PK 200
Mfr # S2-10R-T
Zoro # G2798296
product price: $393.99
/pk 200, $1.97/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 to1 AWG
- Insulation Type Non-Insulated
- Seam Seamless Tubular
- Tongue Width - Wire Connector 0.7 in
- Overall Length 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S2-10R-T
- Zoro # G2798296
- UPC # 7498360028
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Tongue Width - Wire Connector | 0.7 in |
Overall Length | 1.6 in |
Width | 0.7 in |
Length | 1.6" |
Details
Wire Range | 2 to1 AWG |
Insulation Type | Non-Insulated |
Item | Loose Piece Ring Terminal |
Seam | Seamless Tubular |
Connection Material | Copper |
Terminal Type | Ring Tongue |
Finish | Tinned |
Product Material | Copper |
Product Color | Metallic |
Product Name | Terminal Connector |
Product Type | Terminal Connector |
Connector Details | 1 x Ring Terminal |
Connector Plating | Tin |
Product Class | Wire Termination |
Description
Tubular Ring Terminal, non-insulated, 1 - 2 AWG, #10 stud size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, PK25 (EDNF10-250FI-Q)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (3RT20151AN62)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- PANDUIT 21.2" L Heavy Duty Cable Tie BK PK 50 (BT6LH-L0)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (P10-38R-L)
- PANDUIT 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (PN14-8F-C)
- PANDUIT Blade Terminal, Vyl, Insul, 16, 14 Awg, PK25 (EDV14-87MB-Q)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK1000 (PN14-8R-M)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted (PV10-8LF-L)
- MIDWEST FASTENER 12 WG to 10 WG x #8 Uninsulated Ring Terminals 20PK (70082)
- Panduit Wire Connectors & Disconnects