Shop All Compression Lugs
Panduit
Tub Ring Trm, N-Ins, 1/0Awg, 5/16Stud, PK100
Mfr # S1/0-56R-C
Zoro # G0413890
product price: $200.99
/pk 100, $2.01/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Seamless Tubular Barrel
- Width 0.76"
- Material Tin-Plated Copper
- Length 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S1/0-56R-C
- Zoro # G0413890
- UPC # 7498360034
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.76" |
Length | 1.7" |
Overall Length | 1.7 in |
Maximum Wire Size (AWG) | 1/0 AWG |
Stud Hole Size (In.) | 45062 |
Overall Length (mm) | 43.2 |
Wire Strip Length (In.) | 45054 |
Overall Width (mm) | 19.304 |
Barrel Length (In.) | 0.58 |
Wire Strip Length (mm) | 15.875 |
Tongue Width (In.) | 0.76 |
Overall Width (In.) | 0.76 |
Barrel Length (mm) | 14.7 |
Overall Length (In.) | 1.7 |
Tongue Width (mm) | 19.3 |
Description
Tubular Ring Terminal, 1/0 AWG, 5/16 stud size, non-insulated, bulk package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Gvd-6Pl 6" Automatic Vent Damper (GVD-6PL)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10AC)
- LEVITON Toggle Switch 15A 120 277V Spdt Locking Maint White (1281-W)
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166225-100)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (29YK96)
- Panduit Lugs & Split Bolts