Shop All Compression Lugs
Panduit
Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200
Mfr # S6-56R-T
Zoro # G0412630
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Seamless Tubular Barrel
- Width 0.56"
- Material Tin-Plated Copper
- Length 1.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # S6-56R-T
- Zoro # G0412630
- UPC # 7498360022
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.56" |
Length | 1.4" |
Overall Length | 1.4 in |
Overall Width (mm) | 14.224 |
Tongue Width (mm) | 14.2 |
Maximum Wire Size (AWG) | 6 AWG |
Stud Hole Size (In.) | 45062 |
Overall Length (mm) | 35.6 |
Overall Width (In.) | 0.56 |
Wire Strip Length (mm) | 12.7 |
Barrel Length (mm) | 12.2 |
Tongue Width (In.) | 0.56 |
Overall Length (In.) | 1.4 |
Wire Strip Length (In.) | 1 to 2 |
Barrel Length (In.) | 0.48 |
Description
Tubular Ring Terminal, 6 AWG, 5/16 stud size, non-insulated, bulk package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. (24EP05)
- GREENGATE Neoswitch Sensor White (ONW-P-1001-MV-W)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 14 to 24 psi, Standard Action (76052-B00000150-01)
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 (BC2S-S10-C0)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CA6)
- Panduit Lugs & Split Bolts