Shop All Compression Lugs
Panduit
Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200
Mfr # S6-38R-T
Zoro # G0412439
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Seamless Tubular Barrel
- Width 0.62"
- Material Tin-Plated Copper
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # S6-38R-T
- Zoro # G0412439
- UPC # 7498360023
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.62" |
Length | 1-1/2" |
Overall Length | 1.5 in |
Overall Width (In.) | 0.62 |
Overall Length (In.) | 1.5 |
Overall Length (mm) | 38.1 |
Overall Width (mm) | 15.748 |
Barrel Length (In.) | 0.48 |
Wire Strip Length (In.) | 1 to 2 |
Wire Strip Length (mm) | 12.7 |
Barrel Length (mm) | 12.2 |
Tongue Width (mm) | 15.7 |
Maximum Wire Size (AWG) | 6 AWG |
Stud Hole Size (In.) | 44993 |
Tongue Width (In.) | 0.62 |
Description
Tub Ring Term,N-Ins,6 Awg,3/8 Stud,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (T50T-A)
- SUPERIOR ELECTRIC 100 Feet 14 AWG SJO 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC142-100)
- ACME ELECTRIC Single Phase Export Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279266S)
- GAMPAK SPACER ELECT BOX 1/2""MTL (49207)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14E2)
- Panduit Compression Lugs