Shop All Compression Lugs
Panduit
Tub Ring Term, N-Ins, 4/0Awg, 3/8Stud, PK100
Mfr # S4/0-38R-C
Zoro # G0413355
product price: $349.99
/pk 100, $3.50/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Seamless Tubular Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S4/0-38R-C
- Zoro # G0413355
- UPC # 7498360048
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.06" |
Length | 2.3" |
Overall Length | 2.3 in |
Tongue Width (mm) | 26.9 |
Barrel Length (In.) | 0.91 |
Overall Width (mm) | 26.924 |
Tongue Width (In.) | 1.06 |
Overall Length (mm) | 58.4 |
Overall Length (In.) | 2.3 |
Barrel Length (mm) | 23.1 |
Stud Hole Size (In.) | 44993 |
Overall Width (In.) | 1.06 |
Wire Strip Length (In.) | 15/16 |
Maximum Wire Size (AWG) | 4/0 AWG |
Wire Strip Length (mm) | 23.8125 |
Description
Tub Ring Term,N-Ins,4/0Awg,3/8Stud,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL5361I)
- EATON Cutler-Hammer Blank Legend Plate, Half Round, Black (10250TM36)
- TAYMAC Emt Lr Assembly, 2" (EALR200)
- SENSORSWITCH Push Button Wall Switch, Ivory (NPODM IV)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C988)
- Panduit Lugs & Split Bolts