Shop All Compression Lugs
Panduit
Tub Ring Term, N-Ins, 2/0Awg, 3/8Stud, PK100
Mfr # S2/0-38R-C
Zoro # G0413093
product price: $227.99
/pk 100, $2.28/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Seamless Tubular Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 1.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S2/0-38R-C
- Zoro # G0413093
- UPC # 7498360039
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.85" |
Length | 1.9" |
Overall Length | 1.9 in |
Maximum Wire Size (AWG) | 2/0 AWG |
Wire Strip Length (In.) | 45246 |
Barrel Length (In.) | 0.66 |
Stud Hole Size (In.) | 44993 |
Overall Width (In.) | 0.85 |
Tongue Width (In.) | 0.85 |
Overall Width (mm) | 21.6 |
Tongue Width (mm) | 21.6 |
Barrel Length (mm) | 16.8 |
Overall Length (In.) | 1.9 |
Wire Strip Length (mm) | 17.46 |
Overall Length (mm) | 48.3 |
Description
Tubular Ring Terminal, 2/0 AWG, 3/8 stud size, non-insulated, bulk package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT CAT7 SF/FTP Cable, Blue, 1000ft, 23 AWG (CAT7-1000BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP4K1201BW3)
- LEVITON Receptacle (M8300-R)
- ZORO SELECT Terminal Strip, 30A, 18 Pole, 600VAC (6ZEJ6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- AUTOMATION SYSTEMS INTERCONNECT #8 Awg, #10 Stud, Long Barrel Compression Lug, Red, 50-PK (2395183)
- Panduit Compression Lugs