Shop All Compression Lugs
Panduit
Tub Ring Term, N-Ins, 2/0Awg, 1/4Stud, PK100
Mfr # S2/0-14R-C
Zoro # G0424521
product price: $245.99
/pk 100, $2.46/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Seamless Tubular Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 1.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S2/0-14R-C
- Zoro # G0424521
- UPC # 7498360037
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.85" |
Length | 1.9" |
Overall Length | 1.9 in |
Overall Width (mm) | 21.6 |
Stud Hole Size (In.) | 44930 |
Barrel Length (In.) | 0.66 |
Overall Width (In.) | 0.85 |
Overall Length (mm) | 48.3 |
Maximum Wire Size (AWG) | 2/0 AWG |
Barrel Length (mm) | 16.8 |
Overall Length (In.) | 1.9 |
Tongue Width (In.) | 0.85 |
Tongue Width (mm) | 21.6 |
Wire Strip Length (mm) | 17.4625 |
Wire Strip Length (In.) | 45246 |
Description
Tubular Ring Terminal, 2/0 AWG, 1/4 stud size, non-insulated, bulk package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480064)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012SS)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (27032201)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 100A, 250V AC (OT100)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK70)
- Panduit Lugs & Split Bolts