Shop All Compression Lugs
Panduit
Tub Ring Term, N-Ins, 1/0Awg, 1/2Stud, PK100
Mfr # S1/0-12R-C
Zoro # G0423033
product price: $213.99
/pk 100, $2.14/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Seamless Tubular Barrel
- Width 0.82"
- Material Tin-Plated Copper
- Length 1.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S1/0-12R-C
- Zoro # G0423033
- UPC # 7498360036
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.82" |
Length | 1.9" |
Overall Length | 1.9 in |
Wire Strip Length (mm) | 15.875 |
Tongue Width (In.) | 0.82 |
Overall Length (In.) | 1.9 |
Overall Width (In.) | 0.82 |
Wire Strip Length (In.) | 45054 |
Maximum Wire Size (AWG) | 1/0 AWG |
Overall Width (mm) | 20.828 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (mm) | 14.7 |
Tongue Width (mm) | 20.8 |
Barrel Length (In.) | 0.58 |
Overall Length (mm) | 48.3 |
Description
Tubular Ring Terminal, 1/0 AWG, 1/2 stud size, non-insulated, bulk package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGS Replacement Switch, Small, Rocker (EGS30RS)
- MELTRIC 63-38143 INLET (63-38143)
- LINEMASTER Aquiline Maintained - Metal (971-DC3J)
- EATON BUSSMANN Limiter Fuse, ALS Series, 250A, Fast-Acting, Not Rated, Bolt-On (ALS-250B)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- QUICKCABLE Left. Elbow, 4 Gauge, PK5 (6319-005F)
- Panduit Compression Lugs