Shop All Compression Lugs
Panduit
Tub Ring Term, N-Ins, 1, 2Awg, 3/8Stud, PK200
Mfr # S2-38R-T
Zoro # G0413041
product price: $309.99
/pk 200, $1.55/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2 AWG and 1 AWG
- Connector Type Seamless Tubular Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S2-38R-T
- Zoro # G0413041
- UPC # 7498360031
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG and 1 AWG |
Width | 0.7" |
Length | 1.7" |
Overall Length | 1.7 in |
Wire Strip Length (In.) | 45054 |
Tongue Width (In.) | 0.7 |
Overall Width (In.) | 0.7 |
Overall Length (In.) | 1.7 |
Stud Hole Size (In.) | 44993 |
Tongue Width (mm) | 17.8 |
Barrel Length (In.) | 0.59 |
Wire Strip Length (mm) | 15.875 |
Stud Hole Size (mm) | 9.52 |
Barrel Length (mm) | 15 |
Copper Code Conductor Size (AWG) | 2 |
Overall Length (mm) | 43.2 |
Description
Tub Ring Term,N-Ins,1,2Awg,3/8Stud,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Flat Bottom, 22 mm, Amber (3SU1901-0FT00-0AA0)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA50)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BA6)
- RACO Low Voltage Box Partition, Partition, Low-Volt For 2-1/8 D Accessory, Partition (707RAC)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YA34L2NT38FX)
- Panduit Compression Lugs