Shop All Compression Lugs
Panduit
Tub Ring Term, N-Ins, 1, 2Awg, 1/2Stud, PK200
Mfr # S2-12R-T
Zoro # G0421572
product price: $334.99
/pk 200, $1.67/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG and 1 AWG
- Connector Type Seamless Tubular Barrel
- Width 0.79"
- Material Tin-Plated Copper
- Length 1.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S2-12R-T
- Zoro # G0421572
- UPC # 7498360032
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG and 1 AWG |
Width | 0.79" |
Length | 1.9" |
Overall Length | 1.9 in |
Barrel Length (In.) | 0.59 |
Overall Width (mm) | 20.066 |
Overall Length (In.) | 1.9 |
Stud Hole Size (In.) | 1 to 2 |
Maximum Wire Size (AWG) | 1 - 2 AWG |
Overall Length (mm) | 48.3 |
Barrel Length (mm) | 15 |
Overall Width (In.) | 0.79 |
Wire Strip Length (mm) | 15.875 |
Tongue Width (mm) | 20.1 |
Tongue Width (In.) | 0.79 |
Wire Strip Length (In.) | 45054 |
Description
Tubular Ring Terminal, 2 and 1 AWG, 1/2 stud size, non-insulated, bulk package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Brown (NP264)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G205)
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (822)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- SEACHOICE Tinned Battery Lug, #4 25/Pack (60581)
- Panduit Compression Lugs