Shop All Wire Markers
Panduit
Tt, Slflamlbl, 1.0" x 2.5"x1.0"h, Wh, PK5000
Mfr # S100X250VATY
Zoro # G0418894
product price: $425.99
/pk 5000, $0.09/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Temp. Range -40° to 150°F
- Label Type Self-Laminating, Print-On
- Label Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S100X250VATY
- Zoro # G0418894
- UPC # 7498309030
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1" |
Details
Item | Label |
Color | White |
Material | Vinyl |
Temp. Range | -40° to 150°F |
Label Type | Self-Laminating, Print-On |
Description
Tt,Slflamlbl,1.0 In. x 2.5 In.x1.0 In.h,Wh,PK5000, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 8 Men's Steel Rubber Boot, Red (00223120-8)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XS, Sz 4-5, PR (11003/XS)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Pinlock (8-Point), White (E2QRW01A000)
- RED KAP Mns Ls Button Down Poplin Shirt-Wh, 2XL (SP90WH XXL367)
- PANDUIT Or Sleeve for 3mm Simplex Cable, 1", PK100 (NWSLC-3Y)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 4.00 (T400X000VU1Y)
- PANDUIT Roll Wire Marker, "3", 8"L, PK10 (PMDR-3)
- PANDUIT ThermTrans, Arc Flash Label, Adhesive Polyester, 6.00", C400X600YX1 (C400X600YX1)
- PANDUIT Mp Cassette, Continuous Tape, Magnetic, (T100X000MPM-BK)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VXM-BK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-100-124-PK (WM-100-124-PK)
- Panduit Wire Markers