Shop All Wire Markers
Panduit
Tt, Selflamlbl, 2" x 2.25", .75"h, Wh, PK1000
Mfr # S200X225VATY
Zoro # G0415394
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Label Type Print-on, Self Laminating
- Label Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # S200X225VATY
- Zoro # G0415394
- UPC # 7498343983
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2" |
Details
Item | Thermal Transfer Self-Laminating Adhesive Label |
Color | White |
Material | Vinyl |
Label Type | Print-on, Self Laminating |
Description
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 2 labels per row. The label has a white colored print-on area 0.75" (19.1 mm) high for Category 6 FTP, Category 6a (10 Gig) UTP, Category 6e (10 Gig) FTP, 8 - 4 AWG wires, and a clear overlaminate. It is 1.0" wide and 2.25" long (25.4 x 57.2 mm) with a 3.0" (76.2 mm) core. It comes in packages of 1000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Brown (495854)
- STECK MANUFACTURING Bigeasy Carrying Case, 32935 (STC32935)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (N10R010000)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VPM-BK)
- PANDUIT Filled Dispenser, "0-9" (PMD-0-9)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- PANDUIT Roll Wire Marker, "A", 8"L, PK10 (PMDR-A)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X150VAM)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-D (SDR-D)
- Panduit Electrical Labels