Shop All Wire Markers
Panduit
Tt, Selflamlbl, 2" x 1.5", 0.5"h, Wh, PK5000
Mfr # S200X150VATY
Zoro # G0415954
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Temp. Range -40°F to 150°F
- Label Type Print-on, Self Laminating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # S200X150VATY
- Zoro # G0415954
- UPC # 7498368394
- Country of Origin United States
- Category Wire Markers
Details
Item | Thermal Transfer Self-Laminating Adhesive Label |
Color | White |
Material | Vinyl |
Temp. Range | -40°F to 150°F |
Label Type | Print-on, Self Laminating |
Description
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 2 labels per row. The label has a white colored print-on area 0.50" (12.7 mm) high for Category 5E UTP, Category 6 UTP, Category 6A UTP, Category 5E FTP, and 10 - 6 AWG wires, and a clear overlaminate. It is 2.0" wide and 1.5" long (50.8 x 38.1 mm) with a 3.0" (76.2 mm) core. It comes in packages of 5000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 050)
- KYORENE PRO 18" Gray Graphene A6 Sleeve (ONE SIZE) PK Sleeve, 120PK (00-801 (ONE SIZE))
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-187-150-WT)
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Natural) (HDF-15NG)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X150V1M)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VPM-BK)
- PANDUIT P1cass, Label, Adhpo, .60" x .20"h, Wh (C060X020YJC)
- PANDUIT ThermTrans, Comp Lbl, Adhsv Poly, 1.50" W x, C150X075YJT, PK 5000 (C150X075YJT)
- PANDUIT Lsikjt, Ply, Slflam, 1" x 2.2"x1.1h, PK1000 (S100X220YAJ)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X125VAM)
- Panduit Wire Markers