Shop All Wire Markers
Panduit
Tt, Selflam, 1.0" x 6.5"x1.5"h, Wh, PK1000
Mfr # S100X650VATY
Zoro # G0415939
product price: $238.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Temp. Range -40° to 150°F
- Label Type Self-Laminating, Print-On
- Label Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S100X650VATY
- Zoro # G0415939
- UPC # 7498343977
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1" |
Details
Item | Label |
Color | White |
Material | Vinyl |
Temp. Range | -40° to 150°F |
Label Type | Self-Laminating, Print-On |
Description
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a white colored print-on area 1.5" (38.1 mm) high for 1/0 - 250 MCM wires and a clear overlaminate. It is 1.0" wide and 6.5" long (25.4 x 165.1 mm) with a 3.0" (76.2 mm) core. It comes in packages of 1000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Leather Glove, Brown/White, M, PR (4890M)
- NMC Dot Placard Sign, 1255 3, Material: Unrippable Vinyl (DL137BUV)
- JUSTRITE Flammable Cabinet, 36 Gal., Yellow (892210)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (HUG2-03-M)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- PANDUIT Self-Lamdisp, Pen, Vyl, 1.00" x 1.25"h (S100X125VARY)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T050X000YKM-BK)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- PANDUIT Marker Plate, 316 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ316)
- PANDUIT Write-On Slf-Laminating Wire Mrkr Cards, Vinyl, 1.00", PSCC-5Y, PK 25 (PSCC-5Y)
- BRADY 2" White Label, Polyester (THT-17-422-3)
- Panduit Electrical Labels