Shop All Wire Markers
Panduit
Tt, Self-Laminlbl, 2" x 4", 1"h, Wh, PK1000
Mfr # S200X400VATY
Zoro # G0415360
product price: $332.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polyester
- Temp. Range -65°F to 225°F
- Label Type Print-on, Self Laminating
- Label Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S200X400VATY
- Zoro # G0415360
- UPC # 7498343989
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2" |
Details
Item | Thermal Transfer Self-Laminating Adhesive Label |
Color | White |
Material | Polyester |
Temp. Range | -65°F to 225°F |
Label Type | Print-on, Self Laminating |
Description
The thermal transfer self-laminating adhesive label is made of vinyl and supplied on a roll with 2 labels per row. The label has a white colored print-on area 1.0(25.4 mm) high for 2 -1 AWG wires and a clear overlaminate. It is 2.0wide and 4.0long (50.8 x 101.6 mm) with a 3.0(76.2 mm) core. It comes in packages of 1000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, W, 15, Black (RB3500)
- MILWAUKEE TOOL Safety Glasses, Yellow Anti-Fog (48-73-2103)
- SIGNMISSION Manager Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Manager Pk Only (A-1218 Employee - Manager Pk Only)
- TINGLEY Jacket, Softshell Poly. Breathable, XL (J25013)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- PANDUIT Warning Label, Vinyl, Hot Surface Symbol (WL35Y)
- PANDUIT Roll Wire Marker, "0-9", 8"L (PMDR-0-9)
- PANDUIT Wire Marker Card, .25" x 1.5", 1, PK25, PCM-1 (PCM-1)
- PANDUIT P1 Cassette, Self-Lam Label, Vinyl, 1.00" W x 1.60" H, S100X160VAC (S100X160VAC)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .75" x, MMP350H-M, PK 1000 (MMP350H-M)
- BRADY White Tedlar(R) Wire Marker, THT-1-437-10 (THT-1-437-10)
- Panduit Electrical Labels