Shop All Heat Shrink Tubing
Panduit
Tt, Heatshrnk, .5"x.25", .13"dia, Wh, 10000pc
Mfr # H050X025H1T-B
Zoro # G0414502
product price: $1,319.99
/ea
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 0.5 in
- Material Polyolefin
- Height 0.25 in
- Number of Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H050X025H1T-B
- Zoro # G0414502
- UPC # 7498351848
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 0.5 in |
Height | 0.25 in |
Diameter (In.) | 0.13 |
Overall Width (mm) | 12.7 |
Overall Height (In.) | 0.25 |
Overall Height (mm) | 6.4 |
Overall Width (In.) | 0.5 |
Diameter (mm) | 3.3 |
Label Height | 1/4" |
Label Width | 1/2" |
Label Diameter | 1/8" |
Diameter | 3.3 mm |
Description
Tt,Heatshrnk,.5 In.x.25 In.,.13 In.dia,Wh,10000pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Single Row 1x2 Wire Reverse Standard (ASMPP30-1X2-RK)
- PANDUIT Tag, Danger This Tag, ., Rd/bl/wh, PK5 (PVT-98)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12363008)
- HONEYWELL R24Ed5007 Heat Sequencer With (R24ED5007)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X044H1T)
- PANDUIT Cable Tie and Custom Length Banding Tool (HTMT)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", PK5 (HSTTVA50-48-5)
- PANDUIT Heatshrinkthn, .75"dia., Bl, 25f (HSTT75-Q)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-Y)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.5-48-5Y)
- STEINEL Steinel 07461 14 mm. Reflector Nozzle for Shrink Tube & Connectors (7461)
- Panduit Heat Shrink Tubing