Shop All Heat Shrink Tubing
Panduit
Tt, Heatshrink, .5"x.64", .38"dia, Wh, 2000pc
Mfr # H050X064H1T
Zoro # G0255864
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polyolefin
- Width 0.5 in
- Height 0.64 in
- Minimum Operating Temperature (°C) -55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H050X064H1T
- Zoro # G0255864
- UPC # 7498351856
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 0.5 in |
Height | 0.64 in |
Maximum Cable Diameter (In.) | 0.38 |
Overall Height (In.) | 0.64 |
Minimum Cable Diameter (mm) | 3.3 |
Overall Width (mm) | 12.7 |
Overall Width (In.) | 0.5 |
Maximum Cable Diameter (mm) | 9.7 |
Overall Height (mm) | 16.3 |
Diameter (mm) | 9.7 |
Diameter (In.) | 0.38 |
Minimum Cable Diameter (In.) | 0.13 |
Label Diameter | 3/8" |
Label Width | 1/2" |
Label Height | 41/64" |
Diameter | 9.5 mm |
Description
Tt,Heatshrink,.5 In.x.64 In.,.38 In.dia,Wh,2000pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 20A, 600V AC, Non-Indicating (LSRK020)
- ELECTRIDUCT Nylon Cable Ties- 6" x 500pcs- Multi Color (CT-06-40-500-MIX)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft (TCWR-1008)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Square, Aluminum, Flip/Snap, Toggle, Duplex (5167-0)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", 100ft (HSTT25-C)
- PANDUIT Shrink Tubing Kit, R, Y, G, B, W, C, B, 126 Pc (KP-HSTT2)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-C)
- PANDUIT Tt, Heatshrink, .5"x.34", .19"dia, Wh, 2000pc (H050X034H1T)
- PANDUIT Heatshrinkthn, .75"dia., Mc (HSTT75-YK1)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.5-48-5Y)
- 3M Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (ITCSN-1100-48"-BLACK-5 PCS)
- Panduit Heat Shrink Tubing