Shop All Safety & Disconnect Switch Accessories
Panduit
Tt, Continuous Tape, Polyester
Mfr # T425X000YK1
Zoro # G0425641
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polyester
- Width 4.25 in
- Features Non-printable
- Label Application Safety & Facility Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T425X000YK1
- Zoro # G0425641
- UPC # 7498345657
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
Width | 4.25 in |
Overall Width (In.) | 4.25 |
Overall Length (ft.) | 100 |
Details
Item | Tt,Continuous Tape,Polyester |
Color | Clear |
Material | Polyester |
Features | Non-printable |
Label Application | Safety & Facility Identification |
Printer Type | Non-Printable |
Product Type | Over-Laminate |
Note | T425X000YK1 replaces TTP4-LAM. For use in TDP printers |
Minimum Operating Temperature (°F) | -40 |
Maximum Operating Temperature (°F) | 302 |
Standards Met | UL969, cUL C22.2 |
Overall Thickness (mm) | 0.1 |
Product Color | Clear |
Shape | Rectangle |
Product Name | Printable Labeling Tape |
Product Material | Polyester |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 150 degrees celsius |
Product Class | Signs, Labels & Identification |
Description
Clear, non-printable polyester tape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 6.25A, 300V AC, 10kA at 300V AC (GMQ-6-1/4)
- SQUARE D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 8 normally open contacts, 125VDC coil (8501XUDO80V63)
- REMKE Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft. (103G0060AHT)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- PANDUIT Gate Valve Lock-Out Dev, 6.5in-10", Rd (PSL-V9)
- PANDUIT Electrician Loto Kt, P-Lok, Rd (PSL-PK-EAP)
- PANDUIT Tag, Danger This Tag, ., Rd/bl/wh, PK5 (PVT-98)
- PANDUIT Sm No Tool Univ Circ Brkr Loto, Rd, PK5 (PSL-MCBNT-V)
- PANDUIT Toggle/rocker Switch Lock-Out, Rd (PSL-WS1A)
- PANDUIT Gate Valve Lock-Out Dev, 10"-13in, Rd (PSL-V13)
- PANDUIT Ball Valve Lock-Out Device, Med., Rd (PSL-BV2)
- Panduit Safety & Disconnect Switch Accessories