Shop All Cable Tie Tools
Panduit
Transfer Hose For Pat2S System, 6.5'L (2
Mfr # PHS2
Zoro # G804860173
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Includes Transfer Hose, Electrical Connectors
- Overall Height 78.74
- Height 78.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PHS2
- Zoro # G804860173
- UPC # 7498327189
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Overall Height | 78.74 |
Height | 78.74 in |
Overall Height (mm) | 2 |
Overall Height (In.) | 78.74 |
Details
Color | Black |
Material | Plastic |
Includes | Transfer Hose, Electrical Connectors |
Application | Automated cable tie installation for high volume usage |
For Use With | PAT2S, PAT3S |
Note | 2 meter length feeder hose connects PAT tool head to dispenser |
Product Type | Automatic Cable Tie Tool - Feeder Hose |
Product Class | Wire Routing, Management & Protection |
Description
6.5' (2m) Transfer Hose — transfers cable tie and signal from dispenser to tool head; electrical connectors designed for easy attachment provide a reliable, secure connection, Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Rackmount Cable Raceway 2U Double Sided - Horizontal (RMT107A)
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1BK)
- ZORO SELECT 12 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3646)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BH33)
- PANDUIT Cable Tie, Tool, Lowvolume, S-Hs-Lh-H (STH2)
- PANDUIT Cable Tie Tool, Black (STS2)
- PANDUIT Tool Tension. Lock Kit, Gts-E Tool (KGTS-ETL)
- PANDUIT Blade Kit, Gts-Pts Tools (KGTSBLD)
- PANDUIT Cable Tie Gun Tool Holster (GHH)
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- MALCO TY4 Cut-Off Tie Tool for Nylon Ties Fiberglass Duct Tensioning (TY4)
- Panduit Cable Tie Tools