Shop All Cable Tie Tools
Panduit
Tool Tension. Lock Kit, Gts-E Tool
Mfr # KGTS-ETL
Zoro # G0422099
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Plastic Molded Cap
- Color Black
- For Use With GTS-E, GTH-E, GS2B-E, GS4H-E, GS4EH-E and GS4MT-E
- Application Snap-In Type Tension Lockout Kit For GTS-E, GTH-E , GS2B-E, GS4H-E, GS4EH-E And GS4MT-E Cable Tie Tools
- Note For simple tension setting lockout needs. No tool required for installation.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # KGTS-ETL
- Zoro # G0422099
- UPC # 61305602556
- Country of Origin United States
- Category Cable Tie Tools
Details
Item | Tool Tension. Lock Kit,Gts-E Tool |
Includes | Plastic Molded Cap |
Color | Black |
For Use With | GTS-E, GTH-E, GS2B-E, GS4H-E, GS4EH-E and GS4MT-E |
Application | Snap-In Type Tension Lockout Kit For GTS-E, GTH-E , GS2B-E, GS4H-E, GS4EH-E And GS4MT-E Cable Tie Tools |
Note | For simple tension setting lockout needs. No tool required for installation. |
Product Type | Tension Lockout Kit |
Product Class | Wire Routing, Management & Protection |
Description
Tool Tension. Lock Kit,Gts-E Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOR CORD - EXTENSION 14/3 50ft YELLOW SJTW, 300V WITH FEMALE TWIST-LOCK (8.623-411.0)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 8/9)
- DAYTON Circuit Breaker, NDB2-63 B50/2 Series 50A, 2 Pole, 480V AC, B Curve (5ZUY0)
- MONOPRICE Slim Cat6 Utp Network Cable, 1 ft.Black (13513)
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- PANDUIT Replacement for Panduit Abmt-s6-c20 (ABMT-S6-C20 PANDUIT)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- PANDUIT Cable Tie Gun, HD, 200 to 800 lb., SS (ST2MT)
- PANDUIT Cable Organizer, 2 In, Black (CBOT24K)
- PANDUIT Cable Tie Tool, Gray (STHV)
- Panduit Cable Tie Tools