Shop All Safety & Disconnect Switch Accessories
Panduit
Toggle/rocker Switch Lock-Out, Rd
Mfr # PSL-WS1A
Zoro # G0420242
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 1.8 in
- Product Type Toggle Switch Lockout
- Overall Length (In.) 1
- Application Toggle/rocker switches controlling electrical supply can be locked out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-WS1A
- Zoro # G0420242
- UPC # 7498356566
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
Width | 1.8 in |
Overall Length (In.) | 1 |
Overall Width (In.) | 1.8 |
Overall Length | 1 inch |
Details
Item | Toggle/rocker Switch Lock-Out,Rd |
Color | Red |
Product Type | Toggle Switch Lockout |
Application | Toggle/rocker switches controlling electrical supply can be locked out |
Material | Polypropylene |
Product Class | Safety & Security |
Description
Toggle/rocker Switch Lock-Out,Rd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Butt Splice Connector, 22-18AWG, Red, PK100 (33130-P50)
- DWYER INSTRUMENTS Digital Temperature Switch (TS-1)
- UNIRISE USA 2 Meter Om3 10 Gig Fiber Optic Cable, Aqua, Pvc Jacket 50/125 Micron (FJ5GSCST-02M)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 38 A (3RT20281AF00)
- PANDUIT Non-Conductive Lock-Out Hasp, 3in Shckl (PSL-NC3)
- PANDUIT Gate Valve Lock-Out Dev, 6.5in-10", Rd (PSL-V9)
- PANDUIT Tag, Danger This Tag, ., Rd/bl/wh, PK5 (PVT-98)
- PANDUIT Power, Panel 37 Pc Loto Kit, Rd (PSL-KT-PWR)
- PANDUIT Hasp, 1.00" dia., Tabs, Rd (PSL-1)
- PANDUIT Hasp, 1.50" dia., Tabs, Rd (PSL-1.5)
- SCHNEIDER ELECTRIC Shaft, 10mm x 10mm x 320mm (GS2AE2)
- Panduit Switches