Shop All Cable Supports
Panduit
Tiemnt, Userappadh, .62"w, Nat, PK1000
Mfr # TM3A-M
Zoro # G0423855
product price: $395.99
/pk 1000, $0.40/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Width 0.61"
- Length 0.88"
- For Use With Miniature, Intermediate, Standard Cross-Section Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3A-M
- Zoro # G0423855
- UPC # 7498358121
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.61" |
Length | 0.88" |
Overall Length | 0.88 in |
Overall Length (In.) | 0.875 |
Overall Length (mm) | 22.2 |
Overall Height (mm) | 9.5 |
Overall Width (In.) | 0.62 |
Overall Height (In.) | 0.375 |
Overall Width (mm) | 15.8 |
Description
Tiemnt,Userappadh,.62 In.w,Nat,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power distribution block, Linergy, 1 pole, 2 line, 2 load, 760A Cu, 620A Al, 600V (9080LBA1652021)
- SQUARE D Cb Power Distribution Connector (3) (PDC3JD20)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (LC1D12LE7)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JLS025)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM1M-AT-C)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK25 (MTM2H-Q)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- GARDNER BENDER Coaxial Cable Staple, White 7/16", PK50 (PR-50)
- Panduit Cable Supports