Shop All Cable Supports
Panduit
Tiemnt, .87inw, #10, Metdetnyl, Ltbu, PK100
Mfr # TM3S10-C86
Zoro # G0419752
$69.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Blue
- Material Metal Impregnated Nylon 6.6
- Length 0.86"
- Application Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface
- Width 0.61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # TM3S10-C86
- Zoro # G0419752
- UPC # 7498311514
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Length | 0.86" |
Width | 0.61" |
Overall Length | 0.86 in |
Overall Height (mm) | 9.5 |
Overall Length (In.) | 0.87 |
Overall Height (In.) | 0.373 |
Mounting Hole Thread Size | #10 (M5) |
Overall Width (In.) | 0.61 |
Overall Width (mm) | 50.3 |
Overall Length (mm) | 22 |
Description
Tiemnt,.87inw,#10,Metdetnyl,Ltbu,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Nylon, Cable Ties, 36", 175lb., PK50 (502132-050)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DND325T)
- POWERDRIVE Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (PWD400)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 4A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF004)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- NVENT CADDY Strap Hanger with Flange Clip, 90°, 1-1/4in Max Strap Width (MSR58)
- Panduit Cable Supports