Shop All Cable Supports
Panduit
Tiemnt, .63inw, Metdetnyl, Ltbu, PK100
Mfr # TM2S8-C86
Zoro # G0420400
product price: $56.19
/pk 100, $0.56/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Material Metal Impregnated Nylon 6.6
- Width 0.43"
- Length 0.63"
- Application Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM2S8-C86
- Zoro # G0420400
- UPC # 7498311512
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Width | 0.43" |
Length | 0.63" |
Overall Length | 0.63 in |
Overall Height (In.) | 0.275 |
Overall Height (mm) | 7 |
Overall Width (In.) | 0.42 |
Overall Length (mm) | 16 |
Overall Width (mm) | 50.3 |
Overall Length (In.) | 0.63 |
Mounting Hole Thread Size | #8 (M4) |
Description
Tiemnt,.63inw,Metdetnyl,Ltbu,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, Silver, 2-3/64" L, Aluminum (4803-5)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (FRN-R-30)
- RACO Liquidtight Connector, 3-1/2", Steel (3414)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 200A Amp Range, 600V AC/DC Volt Rating (LFR60200-3C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S25-C0)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- NVENT CADDY MC/AC Cable Support Bracket, 10-3 to 8-3 Cable, 7 Cable Cap (MCS101)
- Panduit Cable Supports