Shop All Cable Supports
Panduit
Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100
Mfr # TM3S8-C0
Zoro # G0417704
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Width 0.61"
- Length 0.86"
- Application Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface
Product Information
- Brand Panduit
- MFR # TM3S8-C0
- Zoro # G0417704
- UPC # 7498348169
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.61" |
Length | 0.86" |
Height | 9.4 mm |
Overall Length | 0.86 in |
Overall Height (mm) | 9.4 |
Overall Width (In.) | 0.61 |
Overall Length (mm) | 21.9 |
Overall Length (In.) | 0.86 |
Overall Height (In.) | 0.379 |
Overall Width (mm) | 50.3 |
Mounting Hole Thread Size | #8 |
Details
Description
Tiemnt,.62w,#8screw,Wrnyl,Bl,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Solid State Relay, 19.2 to 28.8VDC, 10A (G3NE-210T-US-DC24)
- ECM INDUSTRIES 100PK Butt Connector (10-121)
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR8R)
- PANDUIT Adj Screw Gun Box Bracket, 11-18", PK50 (PTSGB16)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- GARDNER BENDER 1/2 in. W Plastic Cable Staple , 15PK (PS-1550TD)
- Panduit Cable Supports