Shop All Cable Supports
Panduit
Tiemnt, .62w, #8screw, Nyl, Nat, PK100
Mfr # TM3S8-C
Zoro # G0417354
original price:
$60.55
5% off
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Width 0.61"
- Application Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface
- Height 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # TM3S8-C
- Zoro # G0417354
- UPC # 7498358260
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 0.61" |
Height | 0.38" |
Mounting Hole Thread Size | #8 |
Overall Length (mm) | 21.9 |
Overall Height (mm) | 9.4 |
Overall Width (In.) | 0.61 |
Overall Height (In.) | 0.373 |
Overall Width (mm) | 50.3 |
Overall Length (In.) | 0.86 |
Depth | 0.86" |
Overall Length | 0.86 in |
Description
Tiemnt,.62w,#8screw,Nyl,Nat,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 40mA, 250V AC, 35A at 250V AC, 5 PK (S500-40-R)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J60604SCWW)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 1 Pole, 277/480V AC, C Curve (FAZ-C7/1-NA-SP)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315CT)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- REIKU System Support, For 10mm Tubing, PK10 (PAHOB-10)
- Panduit Cable Supports