Shop All Cable Supports
Panduit
Tiemnt, .62"w, #8screw, Fr, Nyl, Nat, PK100
Mfr # TM3S8-C69
Zoro # G0423611
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Flame Retardant Nylon 6.6
- Length 0.86"
- Application Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface
- Width 0.61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3S8-C69
- Zoro # G0423611
- UPC # 7498358265
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 0.86" |
Width | 0.61" |
Overall Length | 0.86 in |
Mounting Hole Thread Size | #8 |
Overall Length (In.) | 0.86 |
Overall Length (mm) | 21.9 |
Overall Height (mm) | 9.4 |
Overall Width (mm) | 50.3 |
Overall Width (In.) | 0.61 |
Overall Height (In.) | 0.379 |
Description
Tiemnt,.62 In.w,#8screw,Fr,Nyl,Nat,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options (CAD32BL)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Grip (1510-PMGL)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Gray (CW-1-GR)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 1 Pole, 240/415V AC, D Curve (M9F23113)
- PANDUIT Cable Tie Mount, Screw Applied, PK10 (TMEH-S25-X0)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- Panduit Cable Supports