Shop All Cable Supports
Panduit
Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100
Mfr # TM3S10-C
Zoro # G0417494
product price: $65.89
/pk 100, $0.66/ea
$65.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.86 in L x 0.61 in W x 0.38 in H
- Color Natural
- Material Nylon 6/6
- Standards CE Compliant, RoHS Compliant, UL E136577
- Temp. Range -76 Degrees to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3S10-C
- Zoro # G0417494
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 0.86 in L x 0.61 in W x 0.38 in H |
Slot Width | 0.32 in |
Height | 0.38 in |
Length | 0.86 in |
Width | 0.61 in |
Slot Height | 0.09 in |
Screw Mount Hole Size | #10 |
Length (Straight Wireway) | 0.86 in |
Details
Item | Saddle Cable Tie Base |
Color | Natural |
Material | Nylon 6/6 |
Standards | CE Compliant, RoHS Compliant, UL E136577 |
Temp. Range | -76 Degrees to 185 Degrees F |
For Use With | Miniature, Intermediate and Standard Cable Ties |
Mounting Method | Screw Mount |
Clip Type | Two-Way |
Number of Entries | 2 |
Max. Temp. Rating | 185 Degrees F |
Min. Temp. Rating | -76 Degrees F |
Metal Detectable | No |
Screw Mount Style | Saddle |
Flame Retardant | No |
Description
Saddle Cable Tie Base, Number of Entries 2, Screw Mount Style Saddle, Slot Width 0.32 in, Slot Height 0.09 in, Screw Mount, Material Nylon 6/6, Color Natural, Length 0.86 in, Width 0.61 in, Height 0.38 in, 0.86 in L x 0.61 in W x 0.38 in H, Temp. Range -76 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Screw Mount Hole Size #10, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 16 AWG 12 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/12-25FT)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/277V AC (31EH11)
- TRUMETER Counter (D2-4904)
- ANCOR Black 18 AWG Tinned Copper WIre - 35' (180003)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- GARDNER BENDER Coaxial Staple, Blk, 1/4", Wood App, PK300 (PCC-300BG)
- Panduit Cable Supports