Shop All Cable Supports
Panduit
Tiemnt, .62"w, #10 Screw, Frnyl, Iv, PK1000
Mfr # TM3S10-M69
Zoro # G0420139
product price: $684.99
/pk 1000, $0.68/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Flame Retardant Nylon 6.6
- Width 0.61"
- Application Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface
- Length 0.86"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3S10-M69
- Zoro # G0420139
- UPC # 7498351835
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.61" |
Length | 0.86" |
Height | 9.4 mm |
Overall Length | 0.86 in |
Overall Width (In.) | 0.61 |
Overall Length (mm) | 21.9 |
Overall Height (mm) | 9.4 |
Overall Height (In.) | 0.373 |
Overall Length (In.) | 0.86 |
Overall Width (mm) | 50.3 |
Mounting Hole Thread Size | #10 |
Description
Tiemnt,.62 In.w,#10 Screw,Frnyl,Iv,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Yellow, 18 AWG, PK100 (701-014-100)
- S&G TOOL AID DOUBLE HEAT SHRINK TUBE ASSORTMENT (SG23210)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, D Curve (M9F43110)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Purple (HS365-S10-PURPLE)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- WINNIE INDUSTRIES 4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T400SS)
- Panduit Cable Supports