Shop All Cable Supports
Panduit
Tiemnt, .43inw, #8screw, Wrnyl, Bl, PK100
Mfr # TM2S8-C0
Zoro # G0418535
product price: $40.25
/pk 100, $0.40/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.63 in L x 0.43 in W x 0.28 in H
- Color Black
- Material Nylon 6/6
- Temp. Range -76 Degrees to 185 Degrees F
- Standards CE Compliant, RoHS Compliant, UL E136577
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM2S8-C0
- Zoro # G0418535
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 0.63 in L x 0.43 in W x 0.28 in H |
Length | 0.63 in |
Width | 0.43 in |
Height | 0.28 in |
Slot Width | 0.22 in |
Screw Mount Hole Size | #8 |
Slot Height | 0.06 in |
Length (Straight Wireway) | 0.63 in |
Details
Item | Saddle Cable Tie Base |
Color | Black |
Material | Nylon 6/6 |
Temp. Range | -76 Degrees to 185 Degrees F |
Standards | CE Compliant, RoHS Compliant, UL E136577 |
Mounting Method | Screw Mount |
Clip Type | Two-Way |
Min. Temp. Rating | -76 Degrees F |
For Use With | Miniature, Intermediate and Standard Cable Ties |
Max. Temp. Rating | 185 Degrees F |
Number of Entries | 2 |
Flame Retardant | No |
Metal Detectable | No |
Screw Mount Style | Saddle |
Description
Saddle Cable Tie Base, Number of Entries 2, Screw Mount Style Saddle, Slot Width 0.22 in, Slot Height 0.06 in, Screw Mount, Material Nylon 6/6, Color Black, Length 0.63 in, Width 0.43 in, Height 0.28 in, 0.63 in L x 0.43 in W x 0.28 in H, Temp. Range -76 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Screw Mount Hole Size #8, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch ON-OFF-ON SPDT 10A @ 277V Quick Connect Terminals (31NT91-5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BH06)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-10FNB-Q)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825-10)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- EATON B-LINE J-Hook, Horizontal, 4In Max Cap (BCH64-RB)
- Panduit Cable Supports