Shop All Cable Supports
Panduit
Tiemnt, .43inw, #8screw, Fr, Nat, PK1000
Mfr # TM2S8-M69
Zoro # G0421082
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Flame Retardant Nylon 6.6
- Width 0.43"
- Length 0.63"
- Application Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # TM2S8-M69
- Zoro # G0421082
- UPC # 7498324804
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.43" |
Length | 0.63" |
Overall Length | 0.63 in |
Height | 7 mm |
Mounting Hole Thread Size | #8 |
Overall Width (mm) | 10.8 |
Overall Width (In.) | 0.43 |
Overall Length (In.) | 0.63 |
Overall Length (mm) | 16 |
Overall Height (mm) | 7 |
Overall Height (In.) | 0.275 |
Description
Tiemnt,.43inw,#8screw,Fr,Nat,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED MOULDED PRODUCTS Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Fiberglass, Rectangular (9318)
- NVENT HOFFMAN DIN Rail or Panel-Mounting Brackets, fit (LMK30)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CFV0509Z1)
- GE 120VAC Electrically Held Lighting Contactor 10P 30A (CR463LB0AJA)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK100 (ABMS-A-C)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- GARDNER BENDER Metal Staple, 9/16", PK5000 (MS-975B)
- Panduit Cable Supports