Shop All Cable Supports
Panduit
Tieanchormnt, #10 Screw, PK100
Mfr # TA1S10-C
Zoro # G0418334
product price: $37.19
/pk 100, $0.37/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Height 0.20"
- Width 0.75"
- Overall Width (In.) 0.37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TA1S10-C
- Zoro # G0418334
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 0.20" |
Width | 0.75" |
Overall Width (In.) | 0.37 |
Overall Height (mm) | 4.8 |
Overall Width (mm) | 50.3 |
Overall Length (In.) | 0.74 |
Mounting Hole Thread Size | #10 |
Overall Length (mm) | 18.7 |
Overall Height (In.) | 0.19 |
Depth | 0.38" |
Overall Length | 0.74 in |
Description
Tieanchormnt,#10 Screw,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SUPERIOR ELECTRIC 30 Amp NEMA L5-30P Male Plug to 15 Amp 5-15R Female Receptacle - Block Plug Adapter (RVA1623)
- DAYTON Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top (12T924)
- GARDNER BENDER Assorted Cable Ties PK 650 (65001)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Package quantity: 1000 (PUM-071-M30)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM100-A-D20)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- GARDNER BENDER Coaxial Cable Staple, White 7/16", PK50 (PR-50)
- Panduit Cable Supports