Shop All Cable Ties
Panduit
Tie Mount, Tie Anchor, #10 Screw (M5)
Mfr # TA2-C
Zoro # G2764160
product price: $65.59
/pk 100, $0.66/ea
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Width 1/2 in
- Tensile Strength 30 lb
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TA2-C
- Zoro # G2764160
- UPC # 7498358060
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1.225 in |
Width | 1/2 in |
Height | 0.13" |
Depth | 1.23" |
Overall Length | 1.23 in |
Details
Color | Natural |
Item | Cable Tie Mount |
Tensile Strength | 30 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Indoor/Outdoor | Indoor |
Mounting Method | Screw |
Product Material | Nylon |
Product Color | Natural |
Cable Manager Type | Cable Tie Mount |
Product Name | Tie Anchor Mount |
Product Type | Cable Tying |
Additional Information | Environment: Indoors, Metric Screw Size: M5 |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Max Operating Temperature | 85 degrees celsius |
Description
Tie Mount, Tie Anchor, #10 Screw (M5)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, AMG Series, 150A, 32V DC, Non-Indicating (AMG-150)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25B)
- GE Miniature Circuit Breaker, THQB Series 20A, 2 Pole, 120/240V AC (THQB2120)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/2" Inside Diameter - 10' Length - Black (WL926-BK-10)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- PANDUIT Cable Tie, Releasable, 40.1L (1019mm), E (PRT12EH-Q0)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK100 (PRT5EH-C0)
- PANDUIT Standard Cable Tie, 8 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT2S-C0)
- PANDUIT Cable Tie, 14.4, Polypropylene, Blue, PK100 (PLT4S-C186)
- PANDUIT 3-15/16" L, 7/64" W, Black Plastic Cable Tie, Package quantity: 100 (S4-18-C0)
- PARTNERS BRAND Identification Cable Ties, 120#, 9", Yellow, 100/Case (CTID86)
- Panduit Cable Ties