Shop All Cable Supports
Panduit
Tie Mount, #8 (M4) Screw, Tefzel, Aqua B
Mfr # TM3S8-C76
Zoro # G2478982
product price: $149.99
/pk 100, $1.50/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Material ETFE
- Overall Length 0.86 in
- For Use With Light-Heavy and Standard Cable Ties
- Temp. Range -76 Degrees F to 338 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3S8-C76
- Zoro # G2478982
- UPC # 7498358262
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Overall Length | 0.86 in |
Height | 0.38 in |
Width | 0.61 in |
Length | 0.86 in |
Screw Mount Hole Size | #8 |
Slot Width | 0.32 in |
Slot Height | 0.09 in |
Length (Straight Wireway) | 0.86 in |
Overall Width (In.) | 0.61 |
Overall Length (In.) | 0.86 |
Overall Width (mm) | 50.3 |
Overall Height (mm) | 9.5 |
Overall Height (In.) | 0.375 |
Overall Length (mm) | 21.7 |
Mounting Hole Thread Size | #8 (M4) |
Description
Low Profile Cable Tie Mount, Screw Mount, Color Aqua, Length 0.86 in, Width 0.61 in, Height 0.38 in, Temp. Range -76 Degrees F to 338 Degrees F, For Use With Light-Heavy and Standard Cable Ties, Standards CE Compliant, UL Recognized:E136577, RoHS Compliant, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Trans Cord Set For 501 (CS16)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, Cam 3 (10250T20KB)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-120A)
- AC WORKS 20A 125V L5-20R Flanged Outlet UL and C-UL Listed. (ASOUL520R)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TP2-C)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- NVENT CADDY CADDY Pyramid ST Adjustable Strut Support, 6in-13in H, 1000lb (PSA10CH13)
- Panduit Cable Supports