Shop All Cable Tie Tools
Panduit
Tie Mount, #8 (M4) Screw, Tefzel, Aqua B
Mfr # TM2S8-C76
Zoro # G2478772
product price: $140.99
/pk 100, $1.41/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -76 Degrees F to 338 Degrees F
- Standards CE Compliant, UL Recognized:E136577, RoHS Compliant
- Height 0.28 in
- Overall Length 0.63 in
- Mounting Method Screw Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM2S8-C76
- Zoro # G2478772
- UPC # 7498381366
- Country of Origin Costa Rica
- Category Cable Tie Tools
Dimensions
Height | 0.28 in |
Overall Length | 0.63 in |
Length | 0.63 in |
Width | 0.43 in |
Screw Mount Hole Size | #8 |
Slot Height | 0.06 in |
Slot Width | 0.22 in |
Length (Straight Wireway) | 0.63 in |
Overall Width (mm) | 50.3 |
Overall Height (In.) | 0.275 |
Overall Height (mm) | 7 |
Overall Length (In.) | 0.63 |
Mounting Hole Thread Size | #8 (M4) |
Overall Width (In.) | 0.43 |
Overall Length (mm) | 16 |
Description
Low Profile Cable Tie Mount, Screw Mount, Color Aqua, Length 0.63 in, Width 0.43 in, Height 0.28 in, Temp. Range -76 Degrees F to 338 Degrees F, For Use With Intermediate, Miniature and Standard Cable Ties, Standards CE Compliant, UL Recognized:E136577, RoHS Compliant, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWRTR)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 500' Length, 0.0641" Diameter, Natural (14BCW500)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 48 to 45A, 3P (9065SDO8)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-050-50)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- PANDUIT Cable Organizer, 2 In, Black (CBOT24K)
- PANDUIT Cordless Cable Tie Gun, Std., 250 lb., SS (PBTMT)
- PANDUIT Cable Tie Tool, Gray (STHV)
- PANDUIT Cable Tie Gun, HD, 200 to 800 lb., SS (ST2MT)
- PANDUIT Cable Tie Gun, Std., 200 to 600 lb., SS (GS4MT-E)
- ELECTRIDUCT Brain Desktop Data and Power Hub (TL-CTGUN-M)
- Panduit Cable Tie Tools