Shop All Cable Supports
Panduit
Tie Harness Mount Heat Stabilized
Mfr # THMSC35-C30
Zoro # G2764504
product price: $63.39
/pk 100, $0.63/ea
$63.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 50 lb
- Indoor/Outdoor Indoor
- Mounting Method Fir Tree Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # THMSC35-C30
- Zoro # G2764504
- UPC # 7498368397
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1.54 in |
Width | 0.37 in |
Height | 0.68 in |
Overall Length | 1.54 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
Indoor/Outdoor | Indoor |
Mounting Method | Fir Tree Mount |
Standards | UL 94 V-2; cULus 62275, CE Compliant |
Temp. Range | -60 to 115°C |
Resists | Heat |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Tie Harness Mount Heat Stabilized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Coaxial Staple, Blk, 1/4", Wood App, PK300 (PCC-300BG)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- SIEMENS Control Transformer, 50 VA, 55 °C, 24V AC, 120/240V AC (MT0050C)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U2N)
- PANDUIT Cable Tie, 23.62" L, Nylon, Black, PK50 (S24-120-L0)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UCT3S-X0)
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- PANDUIT 8" L Cable Tie NAT PK 1000 (BT2S-M)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTC3S-X0)
- PARTNERS BRAND Colored Cable Ties, 50#, 14", Fluorescent Pink, 1000/Case (CT145L)
- Panduit Cable Supports