Shop All Cable Supports
Panduit
Tie Harness Mount, CLT, Push, .54" (13.7
Mfr # THMSP25-C30
Zoro # G2763908
product price: $59.15
/pk 100, $0.59/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 50 lb
- Application Used with Harness Board Standoff Posts
- Mounting Method Push Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # THMSP25-C30
- Zoro # G2763908
- UPC # 7498338394
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.37 in |
Length | 1.54 in |
Height | 0.54" |
Overall Length | 1.54 in |
Depth | 1.54" |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
Application | Used with Harness Board Standoff Posts |
Mounting Method | Push Barb |
Temp. Range | -60 to 115°C |
Resists | Heat |
Standards | UL 94 V-2; cULus 62275, CE Compliant |
Indoor/Outdoor | Indoor |
Product Material | Nylon |
Product Color | Black |
Cable Manager Type | Cable Tie Mount |
Product Name | Harness Cable Tie Mount |
Additional Information | Environment: Indoors/High Temp |
Product Type | Cable Tying |
Product Class | Wire Routing, Management & Protection |
Description
Tie Harness Mount, CLT, Push, .54" (13.72mm), HS BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING SWITCH PLATE SEALERS 6PK (OSS6H)
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH201TS)
- SIEMENS Combination Circuit Breaker, 20A, 1 Pole, 120V AC (Q120DFN)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 18AWG_ 10A_ 3-Prong_ (6448)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- NVENT CADDY Wire Rod Flange Clip with Stud (4Z4S)
- Panduit Cable Supports