Shop All Cable Supports
Panduit
Tie Harness Mount, 1 Tie, NAT
Mfr # THM1SC-M
Zoro # G2765177
product price: $233.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Standards UL Recognized
- Length 0.98 in
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # THM1SC-M
- Zoro # G2765177
- UPC # 7498341470
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 0.98 in |
Width | 0.38 in |
Overall Length | 0.98 in |
Height | 0.74 in |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon 6.6 |
Standards | UL Recognized |
Temp. Range | -60 to 85°C |
Mounting Method | Fir Tree Mount |
Indoor/Outdoor | Indoor |
Product Class | Cable Tie Mounts |
Description
Tie Harness Mount, 1 Tie, NAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 32 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 1, Hinged (N1C162006)
- MULBERRY Number of Gangs: 8 Steel, Painted/Smooth Semi-Gloss Finish, White (86078)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (70 111225S1)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM3S2510-C39)
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SGABM25-AV-C300)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- GB STAPLE INSUL CABLE 175 (PS-175J)
- Panduit Cable Supports