Shop All Cable Supports
Panduit
Tie Harness Mount, 1 Tie, NAT
Mfr # THM1SC-C
Zoro # G2765229
product price: $42.39
/pk 100, $0.42/ea
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Tensile Strength 50 lb
- Indoor/Outdoor Indoor
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # THM1SC-C
- Zoro # G2765229
- UPC # 7498341468
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.98 in |
Length | 0.38 in |
Depth | 0.98" |
Overall Length | 0.98 in |
Height | 0.74" |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
Indoor/Outdoor | Indoor |
Temp. Range | -60 to 85°C |
Mounting Method | Fir Tree Mount |
UL Type | 1; 11 |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Product Material | Nylon |
Additional Information | Environment: Indoors |
Product Type | Cable Tying |
Product Name | Tie Harness Mount for Single Cable Tie |
Cable Manager Type | Cable Tie Mount |
Product Color | Natural |
Product Class | Wire Routing, Management & Protection |
Description
Tie Harness Mount, 1 Tie, NAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch (1950-00-2F)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRRED500)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK25 (RV10-10Q)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0344)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PBMS-H25-C)
- PANDUIT Cable Tie Mount, .61" (15.5mm)W, #8 Scre (TM3S8-M69)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- Panduit Cable Supports