Shop All Cable Ties
Panduit
TIE ANCHOR MOUNT #8 SCREWNYLON USE WITH M I S H TIES, PK 100
Mfr # 149661
Zoro # G5044978
product price: $83.99
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Mounting Method #8 or M4 screw
- Use With Cable Tie M, I, S, LH
- Type Cables Ties and Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # 149661
- Zoro # G5044978
- Country of Origin Unknown
- Category Cable Ties
Details
Color | Natural |
Mounting Method | #8 or M4 screw |
Use With Cable Tie | M, I, S, LH |
Type | Cables Ties and Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 60A (MGF222NR)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A864PHC)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 3sec (LADT0)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT 4" L Miniature Cable Tie BK PK 1000 (BT1M-M0)
- PANDUIT Cable Tie, 8.0L (203mm), Miniature, Nylo (PLT2M-M6)
- PANDUIT MLT Tie, 321 SS, Heavy, 7.9 (201mm), .01 (MLT2H-LP321)
- PANDUIT 8.3" L Cable Tie BK PK 100 (SG200S-C0)
- PANDUIT Bandinghead, 304ss, H, PK100 (MTHH-C)
- STEEL GRIP CABLE TIE 4""18#BLK 100PK (M-100-4-UVC)
- Panduit Cable Ties