Shop All Cable Ties
Panduit
Tie Anchor Mount, #8 Screw (M4), Nylon,
Mfr # SGTA1S8-C0
Zoro # G2763795
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.8 in
- Color Black
- Width 0.37 in
- Tensile Strength 50 lb
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SGTA1S8-C0
- Zoro # G2763795
- UPC # 7498371407
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 0.8 in |
Width | 0.37 in |
Overall Length | 0.8 in |
Height | 0.22 in |
Details
Color | Black |
Item | Cable Tie Mount |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL 94 V-2, CE Compliant |
Indoor/Outdoor | Indoor |
Application | MRO and Construction Projects |
Resists | UV, Weather |
Mounting Method | Screw |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Tie Anchor Mount, #8 Screw (M4), Nylon, BL (SG series)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-N-AC120)
- MONOPRICE Cat6 19in 1U Patch Panel with Loaded Keystone_ 24 ports (39758)
- ZORO SELECT USB Charger Receptacle, 4 Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15P, White (62186)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 25 ft, 14/3 (OC25143)
- PANDUIT Cable Tie, 7.87" L, Black, PK100 (S8-18-C0)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 1000 (BT1.5M-M)
- PANDUIT Cable Tie, SG Series, 4.2L (106mm), Mini (SG100M-M0)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP316)
- PANDUIT 11.6" L Cable Tie Aqua PK 100 (PLT3S-C76)
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- ANCOR 15" UV Black Heavy Duty Cable Zip Ties - 100 Pack (199260)
- Panduit Cable Ties