Shop All Cable Ties
Panduit
Tie Anchor Mount, #10 Screw (M5)
Mfr # TA2-M
Zoro # G2777515
product price: $282.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.225 in
- Color Natural
- Width 1/2 in
- Tensile Strength 30 lb
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TA2-M
- Zoro # G2777515
- UPC # 7498358061
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1.225 in |
Width | 1/2 in |
Overall Length | 1.23 in |
Details
Color | Natural |
Item | Cable Tie Mount |
Tensile Strength | 30 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Indoor/Outdoor | Indoor |
Mounting Method | Screw |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Description
Tie Anchor Mount, #10 Screw (M5)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond (KA44U)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27M1)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 (MRT4S-C4)
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 (PLT2I-M0)
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- PANDUIT 15.1" L Cable Tie NAT PK 100 (BT4S-C)
- PANDUIT Cable Tie, 16.93" L, Nylon, Black, PK1000 (S17-50-M0)
- PANDUIT Cable Tie, 7.87" L, Black, PK100 (S8-18-C0)
- PANDUIT 3/4" L, 5/8" W, Black Plastic Wire Clip, Package quantity: 1000 (ACC19-A-M20)
- WRAP-IT CABLE WRAP YELLOW 12in. L (100-BS-12YE)
- Panduit Cable Ties