Shop All Cable Supports
Panduit
Three-Level Threaded Rod Bracket
Mfr # JMTRB38-3-X
Zoro # G2856195
product price: $82.99
/pk 10, $8.30/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Galvanized Steel
- Width 1.96 in
- Height 16.95 in
- For Use With Threaded Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JMTRB38-3-X
- Zoro # G2856195
- UPC # 7498338200
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1.96 in |
Height | 16.95 in |
Overall Length | 1.96 in |
Overall Height (mm) | 430.5 |
Overall Length (mm) | 49.7 |
Overall Width (mm) | 49.7 |
Overall Length (In.) | 1.96 |
Overall Width (In.) | 1.96 |
Overall Height (In.) | 16.95 |
Details
Color | Natural |
Material | Galvanized Steel |
For Use With | Threaded Rod |
Application | Support J-MOD J-Hooks |
Static Load Capacity (lb) | 180 |
Product Type | J-Mod Cable Support |
Static Load Capacity (kg) | 81.6 |
Category 6A Cable Capacity | 30 |
Category 6 Cable Capacity | 46 |
Category 5e Cable Capacity | 55 |
Support Type | J-MOD Modular J-Hook System |
Mount Method | Drop Wire |
Product Class | Wire Routing, Management & Protection |
Description
Three-Level Threaded Rod Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Brown (HS367-S10-BROWN)
- TECTITE ELECTRICAL BY APOLLO 1/2 in. Non-Metallic Water Tight Push-to-Connect Straight Connector (ELMA12)
- TY-RAP 18" L Heavy Duty Cable Tie NAT PK 50 (TY5275M)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25060)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C0)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 (PP2S-S12-X)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SMS-A-C)
- WINNIE INDUSTRIES 1 5/16in. J Hook with 100 lbs Magnet on Side, 100PK (WJH21MAG)
- Panduit Cable Supports