Shop All Cable Supports
Panduit
Three-Level Ceiling Mount Bracket
Mfr # JMCMB25-3-X
Zoro # G2854549
product price: $47.75
/pk 10, $4.78/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Galvanized Steel
- Length 16.5"
- Height 16.51 in
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JMCMB25-3-X
- Zoro # G2854549
- UPC # 7498338191
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 16.5" |
Height | 16.51 in |
Width | 2" |
Overall Length | 1.96 in |
Overall Length (mm) | 49.7 |
Overall Width (mm) | 49.7 |
Overall Width (In.) | 1.96 |
Overall Height (In.) | 16.51 |
Overall Height (mm) | 419.3 |
Overall Length (In.) | 1.96 |
Description
Three-Level Ceiling Mount Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER 711-0190 Ac Volt Hour Meter (711-0190)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 120VAC (M60AAA-120VAC)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (30488)
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 10A @ 480V AC, Actuator Location: Top (ZVNA22S)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- PANDUIT Adj.rel.clmp, Adh, .69" Bdle, Wh, PK25 (ARC.68-A-Q)
- PANDUIT Cable Tie, 4-Way, Mount, Adhesive, Wh, PK500 (ABM100-A-D)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- NVENT CADDY Cable/Conduit to Stud Attachment, 1in EMT, 2-1/8in Box Depth (CS16)
- Panduit Cable Supports