Shop All Cable Ties
Panduit
Thin/Flexible PLT4H Standard Cable Tie,
Mfr # PLT4H-TL0/147
Zoro # G2769499
product price: $148.99
/pk 250, $0.60/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-1/2 in
- Color Black
- Width 0.3 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 4.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT4H-TL0/147
- Zoro # G2769499
- UPC # 7498310211
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 14-1/2 in |
Width | 0.3 in |
Max. Bundle Dia. | 4.11 in |
Overall Length | 14.5 in |
Overall Length (In.) | 14.5 |
Minimum Bundle Diameter (mm) | 4.8 |
Overall Length (mm) | 368 |
Maximum Bundle Diameter (mm) | 104.5 |
Minimum Bundle Diameter (In.) | 0.188 |
Maximum Bundle Diameter (In.) | 4.11 |
Body Width (In.) | 0.3 |
Body Width (mm) | 7.6 |
Description
Thin/Flexible PLT4H Standard Cable Tie, 14.5L (368mm), Heavy, Weather Resistant, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, LCD, 2-Hole Rectangular (T1120EB)
- ZORO SELECT Raised Indicator Light, Red, 24V (20C846)
- DAYSTAR AMBER ROCKER SWITCH (KU80013)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT6, 50-Pack (VDV826-703)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S12-C)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 100 (BT4M-C0)
- PANDUIT Cable Tie, 6.1"L, Nylon, Black, PK100 (PLC1.5I-S8-C0)
- PANDUIT 11-1/2" L, 0.19" W, natural Plastic Cable Tie, Thickness: 3/64" (PRT3S-C)
- PANDUIT 21.9" L Heavy Duty Cable Tie BK PK 50 (PLT6LH-L0)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 50 (BT2LH-L0)
- PANDUIT 14.5" L Cable Tie NAT PK 1000 (PLT4S-M)
- Panduit Cable Ties