Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 1.5", 100ft
Mfr # HSTT150-C
Zoro # G0768938
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Length 100 ft
- Material Cross-Linked Polyolefin
- Application For Dry Locations; Insulating and protecting wires and cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # HSTT150-C
- Zoro # G0768938
- UPC # 7498391493
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Nominal Diameter (In.) | 1.5 |
Overall Length (In.) | 1200 |
Overall Length (ft.) | 100 |
Minimum Expanded Inside Diameter (mm) | 38.1 |
Overall Length (mm) | 30500 |
Maximum Recovered Inside Diameter (mm) | 19.1 |
Minimum Expanded Inside Diameter (In.) | 1.5 |
Nominal Diameter (mm) | 38.1 |
Overall Length (m) | 30.5 |
Maximum Recovered Inside Diameter (In.) | 0.75 |
Description
Thin Wall Heat Shrink Tubing,1.5 In.,100ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R1K)
- HUBBELL Pin And Sleeve, 20A, 4 Wire (CC420)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- DIVERSIFIED SLU-0201 Series Universal Phase Monitor with Rapid Cycle Lockout & Diagnostic LED (SLU0201)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.06", PK25 (HSTT06-48-QC)
- PANDUIT P1 Heat Shrink Cass, 1"x.44"x.25" dia., Wh (H100X044H1C)
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- PANDUIT Heat Shrink Tubing Kit, Black, 126 Pc (KP-HSTT1)
- PANDUIT Heatshrinkthkadh, 1.1"d/48", Rd, PK5 (HST1.1-48-5-2Y)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 100FT- Gray (HS2-075-100-GY)
- Panduit Heat Shrink Tubing