Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 1", 100ft L
Mfr # HSTT100-C
Zoro # G0768813
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Material Cross-Linked Polyolefin
- Length 100 ft
- Overall Length 30.5 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT100-C
- Zoro # G0768813
- UPC # 7498391391
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Overall Length (In.) | 1200 |
Overall Length (ft.) | 100 |
Maximum Recovered Inside Diameter (In.) | 0.5 |
Nominal Diameter (mm) | 25.4 |
Minimum Expanded Inside Diameter (mm) | 25.4 |
Nominal Diameter (In.) | 1 |
Overall Length (m) | 30.5 |
Overall Length (mm) | 30500 |
Minimum Expanded Inside Diameter (In.) | 1 |
Maximum Recovered Inside Diameter (mm) | 12.7 |
Description
Thin Wall Heat Shrink Tubing,1 In.,100ft L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photo Control Shorting Cap (SK4500K)
- CANTEX Male Adapter, 1 In Conduit, PVC (5140105)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Yellow (WL905BSP-YELLOW)
- MOXA Indust. Media Cnvrter, Single Mode, Sc, 40 Km, -40 To 75°C, Imc-101-S-Sc-T (IMC-101-S-SC-T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09", 100ft (HSTT09-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", 100ft (HSTT25-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", PK25 (HSTT12-48-Q)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.06", PK25 (HSTT06-48-QC)
- PANDUIT Heatshrinkthn, .12"dia., Mc (HSTT12-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- QUICKCABLE Heat Shrink Tubing, 1/4" Blue 6", PK5 (5667-005BE)
- Panduit Heat Shrink Tubing