Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.75"
Mfr # HSTTA75-Y
Zoro # G0770058
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.125694444444444
- Length 6"
- Application 3:1 shrink ratio for damp applications. Provides excellent abrasion protection. Flexible
- Material Adhesive Lined Cross-Linked Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTTA75-Y
- Zoro # G0770058
- UPC # 7498370360
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 6" |
Overall Length | 6 in |
Overall Length (ft.) | 0.5 |
Minimum Expanded Inside Diameter (In.) | 0.75 |
Overall Length (m) | 0.1524 |
Minimum Expanded Inside Diameter (mm) | 19.1 |
Overall Length (In.) | 6 |
Maximum Recovered Inside Diameter (mm) | 6.4 |
Maximum Recovered Inside Diameter (In.) | 0.25 |
Nominal Diameter (In.) | 0.75 |
Nominal Diameter (mm) | 19.1 |
Overall Length (mm) | 152.4 |
Description
Thin Wall Heat Shrink Tubing,0.75 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 7A, 600V AC, Non-Indicating (CCMR007)
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC (CR101Y)
- SCHNEIDER ELECTRIC Front Module, 3.5 in. Screen Module, 24VDC (HMIS65)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 25ft (HSTT50-Q)
- PANDUIT Heat Shrink Thin, 1"(25.4mm) Dia, Multi-Color (HSTT100-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", 100ft (HSTT25-C)
- PANDUIT P1 Heat Shrink Cass, 1"x.25"x.13" dia., Wh (H100X025H1C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", 100ft (HSTT12-CC)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Red (HS367-S10-RED)
- Panduit Heat Shrink Tubing