Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.75"
Mfr # HSTT75-Y
Zoro # G0769839
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Length 6"
- Material Flame retardant polyolefin cross-linked except clear
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT75-Y
- Zoro # G0769839
- UPC # 7498390702
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 6" |
Overall Length | 6 in |
Maximum Recovered Inside Diameter (In.) | 0.375 |
Overall Length (In.) | 6 |
Minimum Expanded Inside Diameter (mm) | 19.1 |
Nominal Diameter (In.) | 0.75 |
Nominal Diameter (mm) | 19.1 |
Minimum Expanded Inside Diameter (In.) | 0.75 |
Overall Length (mm) | 152.4 |
Overall Length (ft.) | 0.5 |
Maximum Recovered Inside Diameter (mm) | 9.5 |
Overall Length (m) | 0.1524 |
Description
Thin Wall Heat Shrink Tubing,0.75 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 120#, 11", Black, 100/Case (CTUV11120)
- SQUARE D Power distribution block, Linergy, 2 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA263206)
- OMRON Proximity Sensor, Capacitive, 34mm, NO (E2K-C25MY1)
- NVENT CADDY Rigid Box Support, NOVAL Accessory, Steel, Single and Double Gang (RBS16HD)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", PK5 (HSTTVA50-48-5)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-YK1)
- PANDUIT Cable Tie and Custom Length Banding Tool (HTMT)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", 100ft (HSTT25-C)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 50' Length - Clear (HS368-S50-CLEAR)
- Panduit Heat Shrink Tubing