Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.75", 100ft
Mfr # HSTT75-C
Zoro # G0769872
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Material Cross-Linked Polyolefin
- Length 100 ft
- Application For Dry Locations; Insulating and protecting wires and cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT75-C
- Zoro # G0769872
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Overall Length (ft.) | 100 |
Nominal Diameter (In.) | 0.75 |
Maximum Recovered Inside Diameter (In.) | 0.375 |
Minimum Expanded Inside Diameter (mm) | 19.1 |
Minimum Expanded Inside Diameter (In.) | 0.75 |
Maximum Recovered Inside Diameter (mm) | 9.5 |
Nominal Diameter (mm) | 19.1 |
Overall Length (In.) | 1200 |
Overall Length (mm) | 30500 |
Overall Length (m) | 30.5 |
Description
Thin Wall Heat Shrink Tubing,0.75 In.,100ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, 1-1/4 and 1-1/2 in. (OL-450)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ62BKTR)
- HUBBELL Hubbell Electrical 1C-DH-AL Single Gang Flip Cover; Gray (666073)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-125)
- PANDUIT Heatshrinkthn, .75"dia., Bl, 25f (HSTT75-Q)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.06", PK25 (HSTT06-48-QC)
- PANDUIT Heatshrinkthn, .12"dia., Mc (HSTT12-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", PK5 (HSTTVA50-48-5)
- PANDUIT Thin Wall Heat Shrink Tubing, 1.5", 100ft (HSTT150-C)
- PANDUIT Heatshrinkthn, .75"dia., Mc (HSTT75-YK1)
- EPSON Continuous Label Roll, Thermal-Transfer (B208STBWPX)
- Panduit Heat Shrink Tubing